Blue Acetal Copolymer Sheet 24 in L x 24 in W x 1.5 in Thick

  • Mfr # BULK-PS-ACMD-27

  • Zoro # G416327286


product price: $3,622.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
Not Rated
Plastic Density
0.054 lb/cu in
Plastic Clarity
Opaque
Plastic Thickness
1.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-27
Zoro #
G416327286
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
24 in
Plastic Length
24 in

Details

Tensile Strength
Not Rated
Plastic Density
0.054 lb/cu in
Item
Acetal Copolymer Sheet
Plastic Clarity
Opaque
Color
Blue
Backing Type
No Backing
Shape
Square
Water Absorption
0.2 %
Friction Coefficient
Not Rated
Standards
FDA, USDA
Impact Strength
0.68 ft-lb/in
Metal Detectable
Metal Detectable
Weight
44.064 lb
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Flexural Modulus
3,378 MPa
Material
Acetal Copolymer
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Wear Rate
Not Rated
Shore Hardness
82 Shore D
Minimum Temperature
185 Degrees F
Product Type
Plastic Sheet
Elongation
Not Rated
Product Form
Sheet
Maximum Temperature
335 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.