Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 0.375 in Thick

  • Mfr # SACEMDTBL375X24.000X48.000

  • Zoro # G616181091


product price:  $1,464.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
3/8 in
Plastic Width
24 in
Plastic Length
4 ft
Color
Blue
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACEMDTBL375X24.000X48.000
Zoro #
G616181091
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8 in
Plastic Width
24 in
Plastic Length
4 ft

Details

Item
Acetal Copolymer Sheet
Color
Blue
Plastic Clarity
Opaque
Shape
Rectangle
Friction Coefficient
0.25
Impact Strength
1 ft-lb/in
Tensile Strength
9,500 psi
Water Absorption
0.2 %
Minimum Adhesive Temperature
-30 Degrees F
Standards
ASTM 04181, ASTM 06778
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Metal Detectable
Metal Detectable
Light Transmission
0 %
Elongation
40 %
Fabrication
Extruded
UV-Resistant
UV-Resistant
Dielectric Strength
420 V/mil
Maximum Temperature
180 Degrees F
Wear Rate
2.00 x 10^-5 cu mm/N-m
Rockwell Hardness
88 HRM
Machinability
100 %
Material
Acetal Copolymer
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Shore Hardness
85 Shore D
Flexural Modulus
400 ksi
FDA Compliance
21 CFR 177.2470

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Density 1.41 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.