Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-164

  • Zoro # G4381477


product price: $10.05
/ea

Key Features

Material
Acrylic
Color
Blue
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-164
Zoro #
G4381477
UPC #
193005004828
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
2 in
Plastic Thickness
0.25 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.006/-0.024 in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangular
Machinability
Not Rated
Grade
Standard
UV Resistant
Yes
Wear Factor
Fair
Water Absorption
0.4 %
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
1.5 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
0.52 lb
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.