Zoro Homepage

Blue Buffer Solution, pH 10.00, 20mL, PK20

  • Mfr # 793EP9

  • Zoro # G006614444


product price: $35.79
/pk 20, $1.79/ea

Key Features

Shelf Life
24 mo
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EP9
Zoro #
G006614444
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 mL

Details

Item
Buffer - pH 10.00 - Color Coded Blue
Shelf Life
24 mo
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Chemical Grade
Lab
Chemical Container Material
Metal
Product Type
Buffer - pH 10.00 - Color Coded Blue
Concentration
pH 10
Calibration Certificate
NIST
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Application
pH Standardization
Volume
20 mL
Quantity
20
Container Type
Box
Form
Liquid
REMOVE - Previous PI Node
B
Container Material
Metal

Description

Buffer - pH 10.00 - Color Coded Blue, Concentration pH 10, CAS Number 1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5, Chemical Formula NaOH; NaN3; Na2CO3; H2O, Chemical Container Material Metal, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.