Zoro Homepage

Blue Buffer Solution, pH 10.00, 4L, Plastic

  • Mfr # 793EP6

  • Zoro # G306614434


product price: $22.79
/ea

Key Features

CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Calibration Certificate
NIST
Chemical Container Size
4 L
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EP6
Zoro #
G306614434
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 10.00 - Color Coded Blue
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Product Type
Buffer - pH 10.00 - Color Coded Blue
Chemical Grade
Lab
Concentration
pH 10
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Container Type
Bottle
Quantity
1
Form
Liquid
Volume
4 L
Container Material
Plastic
REMOVE - Previous PI Node
B
Application
pH Standardization

Description

Buffer - pH 10.00 - Color Coded Blue, Concentration pH 10, CAS Number 1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5, Chemical Formula NaOH; NaN3; Na2CO3; H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.