Zoro Homepage

Blue Cast Nylon 6 Rod Stock 1 ft. L, 3-3/4" Dia.

  • Mfr # 1URA6

  • Zoro # G3256391


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Blue
Diameter
3-3/4"
Tensile Strength (PSI)
12000
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URA6
Zoro #
G3256391
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 3/4 in dia x 1 ft L
Plastic Diameter
3 3/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Blue
Tensile Strength (PSI)
12000
Standards
3-A Dairy, FDA, USDA
Type
Heat Stabilized
Max. Temp. (F)
260 Degrees F
Min. Temp. (F)
32
Tensile Strength
12,000 psi
Water Absorption Rating
Poor
Plastic Hardness
85D
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 260 Degrees F
Shape
Rod
Maximum Temperature
260 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Impact Strength
0.4 ft-lb/in
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption
0.6 %
Friction Coefficient
0.2
Grade
Enhanced Temperature
Minimum Temperature
32 Degrees F
Metal Detectable
Not Metal Detectable
Weight
5.5 lb
Fabrication
Cast
Shore Hardness
85 Shore D

Description

Nylon Rod, Nylon 6, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Diameter 3 3/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.