Zoro Homepage

Blue Cast Nylon Sheet Stock 24" L x 24" W x 2.750" Thick

  • Mfr # 1ETG3

  • Zoro # G2875117


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ETG3
Zoro #
G2875117
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.750"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
24"
Thickness
2.750"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Material Type
Heat Stabilized
Plastic Properties
Flame Retardant, Wear Material
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Blue
Tensile Strength
11,000 psi
Material
Cast Nylon
Impact Strength Rating
Poor
Wear Factor
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 260 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Shape
Square
Impact Strength
0.4 ft-lb/in
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.72 %
Friction Coefficient
0.2
Maximum Temperature
260 Degrees F
Plastic Hardness
85D
Minimum Temperature
-22 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Grade
Enhanced Temperature
Machinability
80 %
Minimum Adhesive Temperature
140 Degrees F
Maximum Adhesive Temperature
260 Degrees F
Standards
3-A Dairy
Plastic Density
1.15 g/cc
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
500,000 psi
Dielectric Strength
500 V/mil
Filler Material
MDS
Shore Hardness
85 Shore D
Rockwell Hardness
110 HRM
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
UV-Resistant
Not UV-Resistant
Wear Rate
1.08 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Elongation
20 %
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Fabrication
Cast
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.