Blue FPVC Sheet 12 in L x 12 in W x 3 mm Thick

  • Mfr # PS-EPVC-BL-3MMX12X12

  • Zoro # G308838975


product price: $18.19
/ea

Key Features

Plastic Thickness
3 mm
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Friction Rating
Not Rated
Friction Coefficient
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BL-3MMX12X12
Zoro #
G308838975
UPC #
197666049044
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
Blue
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Hardness
55D
Plastic Density
0.021 lb/cu in
Grade
Digital Print
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Plastic Clarity
Opaque
Backing Type
No Backing
Shape
Square
Material
FPVC
Maximum Temperature
168 Degrees F
Minimum Temperature
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
UV Resistant
Yes
Temperature Range
168 Degrees F
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Weight
0.37 lb
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Rockwell Hardness
75 HRR
Flexural Modulus
Not Rated
Wear Rate
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 3 mm, Blue, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.