Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 10 ft L x 4 ft W x 1.25 in Thick

  • Mfr # PS-UHMW-MD-36

  • Zoro # G916327335


product price: $6,463.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Water Absorption
0.01 %
Shape
Rectangle
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-36
Zoro #
G916327335
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Length
10 ft
Plastic Thickness
1.25 in

Details

Water Absorption
0.01 %
Shape
Rectangle
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Item
Polyethylene Sheet
Impact Strength
No Break
Tensile Strength
3,000 psi
Color
Blue
Standards
FDA
Friction Coefficient
0.15
Static-Resistant
Not Static-Resistant
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
Metal Detectable
Metal Detectable
Elongation
Not Rated
Product Form
Sheet
Rockwell Hardness
40 HRM
Dielectric Strength
2.3 kV/mm
UV-Resistant
Not UV-Resistant
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
FDA Compliance
Not FDA Compliant
Minimum Temperature
-70 Degrees F
Weight
244.8 lb
Flexural Modulus
690 MPa
Material
UHMW Polyethylene

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.