Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 12 in L x 12 in W x 1.25 in Thick

  • Mfr # PS-UHMW-MD-42

  • Zoro # G816327305


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
0.15
Standards
FDA
Backing Type
No Backing
Impact Strength
No Break
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-42
Zoro #
G816327305
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Thickness
1.25 in
Plastic Length
12 in

Details

Friction Coefficient
0.15
Standards
FDA
Backing Type
No Backing
Impact Strength
No Break
Item
Polyethylene Sheet
Color
Blue
Shape
Square
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Material
UHMW Polyethylene
Rockwell Hardness
40 HRM
Wear Rate
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
2.3 kV/mm
Flexural Modulus
690 MPa
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
6.12 lb
Machinability
Not Rated
Minimum Temperature
-70 Degrees F
Metal Detectable
Metal Detectable
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.