Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 12 in W x 0.375 in Thick

  • Mfr # PS-UHMW-MD-13

  • Zoro # G816327343


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Standards
FDA
Backing Type
No Backing
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-13
Zoro #
G816327343
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Thickness
0.375 in
Plastic Length
24 in

Details

Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Standards
FDA
Backing Type
No Backing
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Item
Polyethylene Sheet
Impact Strength
No Break
Plastic Clarity
Opaque
Color
Blue
Shape
Rectangle
Metal Detectable
Metal Detectable
Maximum Temperature
180 Degrees F
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Machinability
Not Rated
Shore Hardness
66 Shore D
Product Form
Sheet
Material
UHMW Polyethylene
Dielectric Strength
2.3 kV/mm
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
690 MPa
Minimum Temperature
-70 Degrees F
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Weight
3.672 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Rockwell Hardness
40 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.