Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polyethylene Sheet 24 in L x 12 in W x 1.25 in Thick

  • Mfr # PS-UHMW-MD-41

  • Zoro # G416327330


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.01 %
Impact Strength
No Break
Backing Type
No Backing
Color
Blue
Friction Coefficient
0.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-41
Zoro #
G416327330
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
1.25 in

Details

Water Absorption
0.01 %
Impact Strength
No Break
Backing Type
No Backing
Color
Blue
Friction Coefficient
0.15
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Standards
FDA
Plastic Density
0.034 lb/cu in
Item
Polyethylene Sheet
Shape
Rectangle
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Material
UHMW Polyethylene
Static-Resistant
Not Static-Resistant
Rockwell Hardness
40 HRM
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Weight
12.24 lb
Flexural Modulus
690 MPa
Elongation
Not Rated
Wear Rate
Not Rated
Dielectric Strength
2.3 kV/mm
Minimum Temperature
-70 Degrees F
Metal Detectable
Metal Detectable
Machinability
Not Rated
Shore Hardness
66 Shore D
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.