Zoro Homepage

Blue Polyethylene Sheet 4 ft L x 4 ft W x 0.25 in Thick

  • Mfr # PS-UHMW-MD-3

  • Zoro # G516327292


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.01 %
Backing Type
No Backing
Plastic Thickness
0.25 in
Plastic Clarity
Opaque
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-MD-3
Zoro #
G516327292
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.25 in
Plastic Width
4 ft

Details

Water Absorption
0.01 %
Backing Type
No Backing
Plastic Clarity
Opaque
Shape
Square
Item
Polyethylene Sheet
Tensile Strength
3,000 psi
Color
Blue
Standards
FDA
Friction Coefficient
0.15
Impact Strength
No Break
Plastic Density
0.034 lb/cu in
Product Form
Sheet
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant
Weight
19.584 lb
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Material
UHMW Polyethylene
Product Type
Plastic Sheet
Flexural Modulus
690 MPa
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.3 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Machinability
Not Rated
Minimum Temperature
-70 Degrees F
Rockwell Hardness
40 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength No Break, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.