Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polypropylene Sheet 12 in L x 12 in W x 4 mm Thick

  • Mfr # CPS-PP-BL-4MMX12X12

  • Zoro # G308839033


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Plastic Thickness
4 mm
Plastic Density
0.033 lb/cu in
Shape
Square
Nominal Size
12 in W x 12 in L
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-BL-4MMX12X12
Zoro #
G308839033
UPC #
197666048528
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
Polypropylene Sheet
Color
Blue
Plastic Density
0.033 lb/cu in
Shape
Square
Standards
Not Rated
Backing Type
No Backing
Grade
Digital Print
Plastic Hardness
Not Rated
Tensile Strength Rating
Poor
Material
Polypropylene
Tensile Strength
4,000 psi
Impact Strength
Not Rated
Impact Strength Rating
Not Rated
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Water Absorption
Not Rated
Plastic Hardness Rating
Not Rated
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Good
Maximum Temperature
320 Degrees F
Temperature Range
320 Degrees F
Machinability
Not Rated
UV Resistant
Yes
Wear Factor
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Number of Walls
2
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Shore Hardness
Not Rated
Product Form
Sheet
Rockwell Hardness
Not Rated
Flexural Modulus
Not Rated
Weight
0.75 lb

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 4 mm, Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.