Zoro Homepage

Blue Polypropylene Sheet 4 ft L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-BL-4MMX24X48

  • Zoro # G508839017


product price: $19.69
/ea

Key Features

Plastic Thickness
4 mm
Grade
Digital Print
Plastic Clarity
Opaque
Standards
Not Rated
Impact Strength Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-BL-4MMX24X48
Zoro #
G508839017
UPC #
197666048559
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Blue
Grade
Digital Print
Plastic Clarity
Opaque
Standards
Not Rated
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Plastic Hardness
Not Rated
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Friction Rating
Not Rated
Water Absorption
Not Rated
Material
Polypropylene
Impact Strength
Not Rated
Tensile Strength
4,000 psi
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Maximum Temperature
320 Degrees F
Minimum Temperature
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Not Rated
Machinability
Not Rated
Wear Factor
Not Rated
Temperature Range
320 Degrees F
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Rockwell Hardness
Not Rated
Dielectric Strength
Not Rated
Weight
6 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Product Form
Sheet
Elongation
Not Rated
Number of Walls
2
Coefficient of Thermal Expansion
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 mm, Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.