Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue UHMW Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # PS-UHMW-GF-29

  • Zoro # G3252952


product price: $36.29
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-29
Zoro #
G3252952
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.500"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Blue
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Blue
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Grade 88
Thickness Tolerance
+/-10%
Tensile Strength
5,800 psi
Material Color Family
Blue
Backing Type
No Backing
Standards
Not Rated
Material
UHMW
Elongation
285 %
Plastic Hardness
69D
Grade
Glass-Filled
Shape
Square
Impact Strength
No Break
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Minimum Temperature
-22 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.12
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Machinability
100 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
UV Resistant
No
Water Absorption
0.01 %
Plastic Density
0.038 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Weight
2.74 lb
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
430 MPa
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
35 HRM
Filler Material
Glass
Dielectric Strength
91 kV/mm
Wear Rate
Not Rated
Shore Hardness
65 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 69D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.