Zoro Homepage

BNC Adapter, Male to Double Binding Post

  • Mfr # 5TXE2

  • Zoro # G1100915


product price: $14.15
/ea

Key Features

Adapter Type
Male to Double Binding Post
Voltage Rating
CAT I 500 V
Body Material
ABS
Contact Material
Nickel Plated Copper
Operating Temp.
+50 Degrees C Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXE2
Zoro #
G1100915
UPC #
190735533147
Country of Origin
China

Details

Item
BNC Adapter
Adapter Type
Male to Double Binding Post
Voltage Rating
CAT I 500 V
Body Material
ABS
Contact Material
Nickel Plated Copper
Operating Temp.
+50 Degrees C Max
Product Type
Straight Plug Adapter
Insulation Material
ABS
Operating Temperature - Maximum
122 Degrees F
End 1 Connection Type
BNC Male
End 1 Contact Finish
Nickel-Plated
End 1 Contact Material
Copper
End 2 Contact Finish
Nickel-Plated
End 2 Contact Material
Copper
Voltage Rating - Maximum
500 V
Stackability
Stackable
End 2 Connection Type
Double Binding Post
CAT Safety Rating
CAT I 500V

Description

BNC Adapter, Male to Double Binding Post, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material Nickel Plated Copper, Operating Temp. +50 Degrees C Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.