Zoro Homepage

Boiler Drain Valve, 1/2 in., MPT x MPT

  • Mfr # 102-003NL

  • Zoro # G6220462


product price: $9.49
/ea

Key Features

Pipe Size - Valves
1/2 in
Connection Type
MNPT x MGHT
Body Material - Valves
Brass
Handle Material
Cast Iron
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-003NL
Zoro #
G6220462
UPC #
032888167216
Country of Origin
China

Dimensions

Pipe Size - Valves
1/2 in
Pipe Size
1/2"
Overall Length
3.25 in
Outlet Pipe Size
3/4 in
Inlet Pipe Size
1/2 in

Details

Item
Boiler Drain Valve
Connection Type
MNPT x MGHT
Body Material - Valves
Brass
Handle Material
Cast Iron
Max. Pressure
125 psi
Standards
ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1, NSF 61
Body Material
Brass
Handle Type
Wheel
Handle Operation
Multi-Turn
Inlet Connection Type
IPS
Maximum Pressure
125 psi
Pipe Connection Type
MIP x MHT
Maximum Media Temperature
180 Degrees F
Outlet Connection Type
GHT
Outlet Connection Gender
Male
Inlet Connection Gender
Male

Description

Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Overall Length 3.25 in, Handle Type Wheel, Handle Operation Multi-Turn, Handle Material Cast Iron, Maximum Pressure 125 psi, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1, CSA B125.1, NSF/ANSI 14, NSF/ANSI 372, Pipe Connection Type MIP x MHT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.