Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiler Drain Valve, Quarter Turn, 1/2 In

  • Mfr # 6PEA0

  • Zoro # G4138592


product price: $9.95
/ea

Key Features

Pipe Size - Valves
1/2 in
Connection Type
Cup/MNPT x MGHT
Body Material - Valves
Brass
Handle Material
Aluminum
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PEA0
Zoro #
G4138592
UPC #
190735544075
Country of Origin
China

Dimensions

Pipe Size - Valves
1/2 in
Open Length
2 9/16 in
Pipe Size
1/2"
Overall Length
2.56 in
Outlet Pipe Size
3/4 in
Inlet Pipe Size
1/2 in

Details

Item
Quarter Turn Boiler Drain Valve
Connection Type
Cup/MNPT x MGHT
Body Material - Valves
Brass
Handle Material
Aluminum
Max. Pressure
125 psi
Standards
Meets ANSI 61-8
Valve Max. Fluid Temp.
180 Degrees F
Body Material
Brass
Handle Type
Lever
Outlet Connection Gender
Male
Outlet Connection Type
GHT
Valve Type
Ball
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Handle Operation
1/4-Turn
Maximum Pressure
125 psi
Maximum Media Temperature
180 Degrees F
Pipe Connection Type
Cup/MNPT x MGHT

Description

Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type NPT, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Overall Length 2.56 in, Handle Type Lever, Handle Operation 1/4-Turn, Handle Material Aluminum, Maximum Pressure 125 psi, Standards ANSI 61-8, Valve Type Ball, Pipe Connection Type Cup/MNPT x MGHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.