Zoro Homepage

Boiler Gauge, Square, 0-75 PSI, 60 to 260 F

  • Mfr # 4CFC8

  • Zoro # G1545135


product price: $30.49
/ea

Key Features

Gauge Connection Type
MNPT
Boiler Gauge Case Width
3 11/16 in
Gauge Connection Size
1/2 in
Case Color
Black
Boiler Gauge Case Height
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CFC8
Zoro #
G1545135
UPC #
190735501535
Country of Origin
China

Dimensions

Boiler Gauge Case Width
3 11/16 in
Gauge Connection Size
1/2 in
Boiler Gauge Case Height
3 11/16 in
Manufacturers Warranty Length
1 yr
Boiler Gauge Stem Length
2.06 in
Boiler Gauge Stem Extension Length
1.48 in
Stem Length (In.)
2.06
Stem Insertion Length
2.06 in
Process Connection Size
1/2 in
Nominal Dial Size
3 11/16 in
Case Width
3.687 in
Case Height
3.687 in
Manufacturer Warranty Length
1 yr
Neck Extension Length
1.48 in
Nominal Dial Diameter
3 11/16 in

Description

Square Boiler Gauge, Boiler Gauge Case Height 3 11/16 in, Boiler Gauge Case Width 3 11/16 in, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 75, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Glass, 60 Degrees to 260 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 20 Degrees to 120 Degrees , Temp. Accuracy +/-3 Percent, Case Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.