Bollard Cover, 10 In Dia., 52 In H, Yellow

  • Mfr # CINC-YL-10-52-S

  • Zoro # G4760612


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Yellow
Weight
12 lb
Outside Dia.
11 in
Pattern
Smooth/Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CINC-YL-10-52-S
Zoro #
G4760612
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
11 in
For Post Size
10 in dia
Inside Dia.
10 3/4 in
Overall Height
52 in
Wall Thickness
1/4 in
Overall Length
52"
Compatible Bollard Diameter
10 in
Inside Diameter
10 7/8 in
Outside Diameter
11 3/8 in

Details

Item
Bollard Cover
Material
LDPE
Color
Yellow
Weight
12 lb
Pattern
Smooth/Ribbed
Bollard Cover Color
Yellow
Includes
Installation Tape
Bollard Cover Material
Low Density Polyethylene
Bollard Shape
Round
Installation Method
Slide On
Shape
ROUND
Net Weight
12 lb
Bollard Striping
No
UV Resistant
No
Bollard Cover Style
Decorative Smooth
Mounting Style
Slide On
Reflectivity
Non-Reflective
Compatible Bollard Shape
Round
Texture
Smooth
Striping
No

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 11 3/8 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 10 in, Inside Diameter 10 7/8 in, Overall Length 52 In., Weight 12 lb, Includes Installation Tape, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.