Zoro Homepage

Bollard, Fixed, 3", Dome, Natural

  • Mfr # SSF03000-D

  • Zoro # G3029805


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Natural
Weight
21 lb
Outside Dia.
3 in
Cap Shape
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF03000-D
Zoro #
G3029805
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Overall Height
48 in
Wall Thickness
0.1 in
Finished Height
36 in
Installation Depth
12 in
Installed Height
36 in
Outside Diameter
3 in

Description

Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.1 in, Color Silver, Finish Polished, Overall Height 48 in, Installed Height 36 in, Weight 21 lb, Outside Diameter 3 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.