Bolt Clamps, 3/4"W, SS, 225SAE, PK5
Mfr # 300300225070
Zoro # G608391361
product price: $16.59
/pk 5, $3.32/eaKey Features
Band Material Grade
301
Clamp Minimum Inside Diameter
2 1/4 in
SAE Number
225
Install Torque
75 in-lb
Band Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300300225070
Zoro #
G608391361
UPC #
-
Country of Origin
Mexico
Dimensions
Clamp Minimum Inside Diameter
2 1/4 in
Band Width
3/4 in
Clamp Maximum Inside Diameter
2 9/16 in
Band Thickness
0.025 in
Details
Item
Bolt Clamps
Band Material Grade
301
SAE Number
225
Install Torque
75 in-lb
Band Material
Stainless Steel
Screw Material
Steel
Screw Material Finish
Zinc-Plated
Description
Bolt Clamps, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.