Bolt Clamps, 3/4"W, SS, 325SAE
Mfr # 300300325071
Zoro # G908391344
product price: $3.45
/eaKey Features
Band Material
Stainless Steel
Install Torque
75 in-lb
Band Width
3/4 in
Screw Material Finish
Zinc-Plated
Screw Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300300325071
Zoro #
G908391344
UPC #
-
Country of Origin
Mexico
Dimensions
Band Width
3/4 in
Clamp Maximum Inside Diameter
3 9/16 in
Clamp Minimum Inside Diameter
3 1/4 in
Band Thickness
0.025 in
Details
Item
Bolt Clamps
Band Material
Stainless Steel
Install Torque
75 in-lb
Screw Material Finish
Zinc-Plated
Screw Material
Steel
SAE Number
325
Band Material Grade
301
Description
Bolt Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.