Zoro Homepage

Bolt Clamps, 3/4"W, SS, 338SAE

  • Mfr # 300300338071

  • Zoro # G208391341


product price: $3.39
/ea

Key Features

Clamp Maximum Inside Diameter
3 11/16 in
Clamp Minimum Inside Diameter
3 3/8 in
Screw Material
Steel
Install Torque
75 in-lb
Band Material Grade
301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300300338071
Zoro #
G208391341
UPC #
-
Country of Origin
Mexico

Dimensions

Clamp Maximum Inside Diameter
3 11/16 in
Clamp Minimum Inside Diameter
3 3/8 in
Band Width
3/4 in
Band Thickness
0.025 in

Details

Item
Bolt Clamps
Screw Material
Steel
Install Torque
75 in-lb
Band Material Grade
301
Screw Material Finish
Zinc-Plated
Band Material
Stainless Steel
SAE Number
338

Description

Bolt Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.