Zoro Homepage

Bolt Clamps, 3/4"W, SS, 356SAE, PK5

  • Mfr # 300300356070

  • Zoro # G008391329


product price: $18.65
/pk 5, $3.73/ea

Key Features

Band Width
3/4 in
Screw Material Finish
Zinc-Plated
Install Torque
75 in-lb
Screw Material
Steel
Clamp Maximum Inside Diameter
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300300356070
Zoro #
G008391329
UPC #
-
Country of Origin
Mexico

Dimensions

Band Width
3/4 in
Clamp Maximum Inside Diameter
3 7/8 in
Band Thickness
0.025 in
Clamp Minimum Inside Diameter
3 9/16 in

Details

Item
Bolt Clamps
Screw Material Finish
Zinc-Plated
Install Torque
75 in-lb
Screw Material
Steel
SAE Number
356
Band Material
Stainless Steel
Band Material Grade
301

Description

Bolt Clamps, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.