Bolt Clamps, 3/4"W, SS, 406SAE
Mfr # 300300406071
Zoro # G208391358
product price: $3.65
/eaKey Features
Clamp Maximum Inside Diameter
4 3/8 in
Install Torque
75 in-lb
Clamp Minimum Inside Diameter
4 1/16 in
SAE Number
406
Band Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300300406071
Zoro #
G208391358
UPC #
-
Country of Origin
Mexico
Dimensions
Clamp Maximum Inside Diameter
4 3/8 in
Clamp Minimum Inside Diameter
4 1/16 in
Band Width
3/4 in
Band Thickness
0.025 in
Details
Item
Bolt Clamps
Install Torque
75 in-lb
SAE Number
406
Band Material
Stainless Steel
Band Material Grade
301
Screw Material
Steel
Screw Material Finish
Zinc-Plated
Description
Bolt Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.