Bolt Clamps, 3/4"W, SS, 450SAE
Mfr # 300300450071
Zoro # G408391356
product price: $3.65
/eaKey Features
Band Thickness
0.025 in
Clamp Maximum Inside Diameter
4 13/16 in
Install Torque
75 in-lb
Band Material
Stainless Steel
Screw Material Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300300450071
Zoro #
G408391356
UPC #
-
Country of Origin
Mexico
Dimensions
Band Thickness
0.025 in
Clamp Maximum Inside Diameter
4 13/16 in
Band Width
3/4 in
Clamp Minimum Inside Diameter
4 1/2 in
Details
Item
Bolt Clamps
Install Torque
75 in-lb
Band Material
Stainless Steel
Screw Material Finish
Zinc-Plated
SAE Number
450
Screw Material
Steel
Band Material Grade
301
Description
Bolt Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.