Zoro Homepage

Bolt-Hole Caster, 1 3/8"dia, Swivel, PU

  • Mfr # 400K40

  • Zoro # G4109622


product price: $18.75
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Load Rating
150 lb
Wheel Dia.
1 3/8 in
Wheel Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K40
Zoro #
G4109622
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
1 3/8 in
Wheel Width
1 1/8 in
Mounting Height
2 in
Mounting Bolt Dia.
25/64 in
Bolt Hole Dia.
7/16 in
Overall Height
2 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Load Rating
150 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Steel
Core Color
Gray
Application
General Purpose
Caster Stem Type
Hollow Kingpin
System of Measurement
Inch
Tread Shape
Standard
Replacement Wheel
22M976
Operating Temperature Range
-40 Degrees to 175 Degrees F
Load Rating Range
0 to 299 lb
Wheel/Tread Color
Gray
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
90 Shore A
Operating Temperature - Maximum
-40 Degrees F
Wheel Hardness Rating
90 Shore A
Operating Temperature - Minimum
175 Degrees F
Load Capacity - Maximum
150 lb

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 25/64 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 150 lb Load Rating, 1 Number of Wheels, Ball, 2 in Mounting Height, 1 3/8 in Wheel Dia., 1 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.