Zoro Homepage

Bolt Hole Caster, 165 lb. Load Rating

  • Mfr # 400K41

  • Zoro # G6270789


product price: $7.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
165 lb
Wheel Dia.
1 3/8 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K41
Zoro #
G6270789
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
1 3/8 in
Wheel Width
1 in
Mounting Height
2 in
Mounting Bolt Dia.
13/32 in
Bolt Hole Dia.
7/16 in
Overall Height
2 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
165 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Plain
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
General Purpose
Standards
DIN EN 12530
Caster Temp. Range Available
Yes
System of Measurement
Inch
Caster Temp. Range
-40 Degrees to 175 Degrees F
Replacement Wheel
22M999
Caster Wheel Bearings
Plain
Caster Core Material
Nylon
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Nylon
Caster Load Rating Range
Light-Duty
Wheel Color
Black
Caster Stem Type
Hollow Kingpin
Caster Wheel Shape
Standard
Frame Material
Steel
Caster Brake Included
No
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 175 Degrees F
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
175 Degrees F
Operating Temperature - Maximum
-40 Degrees F
Load Capacity - Maximum
165 lb

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 13/32 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 2 in Mounting Height, 1 3/8 in Wheel Dia., 1 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.