Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Hole Caster, 175 lb. Load Rating

  • Mfr # P9S-SR020K-H

  • Zoro # G2387190


product price: $14.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
175 lb
Wheel Dia.
2 in
Wheel Width
2 x 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9S-SR020K-H
Zoro #
G2387190
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
2 x 13/16 in
Mounting Height
3 in
Mounting Bolt Dia.
7/16 in
Swivel Radius
1-7/8 in
Tire Thickness
7/16 in
Overall Height
3 in
Bolt Hole Dia.
1/2 in
Caster Thread Size
M8
Thread Size
M8

Details

Item
Swivel Low Profile Plate Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
175 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Caster Brake Type
Side Brake
Non-Marking
No
Number of Wheels
2
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Retail, Industrial, Commercial
Features
Push/Pull Force Reduction
Standards
RoHS, ICWM
Includes
Thread Guards
Caster Temp. Range Available
Yes
Tread
Standard
Frame Material
Stainless Steel
Caster Raceway
Double Ball
Tread Color
Black
Caster Wheel/Tread Material
Soft Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Extended Lead
No
Caster Wheel Bearings
Precision Ball
Caster Load Rating Range
Medium-Heavy Duty
Caster Core Material
Polypropylene
Caster Stem Type
Hollow Kingpin
Caster Brake Included
No
Wheel Color
Gray
Caster Swivel Lock Type
No Lock Included
Caster Mounting Type
Hollow Kingpin
Caster Wheel Shape
Standard
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Operating Temperature Range
-30 Degrees to 175 Degrees F
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Color
Gray
Series
P9 Series
Load Capacity
175 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Caster Break Type
No Brake Included
ESD Conductive
No
Load Capacity - Maximum
175 lb
Operating Temperature - Maximum
180 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Hardness Rating
90 Shore A
Operating Temperature - Minimum
-30 Degrees F

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 2 Number of Wheels, Ball, 3 in Mounting Height, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.