Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Hole Caster, 4-15/16" Wheel dia.

  • Mfr # LER-PO 125R

  • Zoro # G8518087


product price: $24.45
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel Dia.
125 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-PO 125R
Zoro #
G8518087
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Height
5 7/8 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
150 mm
Swivel Radius
102.5 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Features
Push/Pull Force Reduction
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Caster Brake Included
No
Wheel Color
White
Caster Wheel Bearings
Roller
Replacement Wheel
Mfr. No. PO 125/12R
Frame Material
Steel
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Load Rating Range
Medium Duty
Caster Wheel Shape
Standard
Caster Core Material
Nylon
Caster Stem Type
Hollow Kingpin
System of Measurement
Metric
Caster Temp. Range
-25 Degrees To 80 Degrees C
Tread Color
White
Caster Mounting Type
Hollow Kingpin
Tread
Standard
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Tread Shape
Standard
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
White
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Break Type
No Brake Included
ESD Conductive
No
Series
LER Series
Includes Thread Guards
No
Load Capacity
150 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
330 lb
Caster Features
Corrosion-Resistant, Easy Turn, Maintenance-Free
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F
Compatible Wheel Manufacturer Model Number
PO 125/12R
Wheel Hardness Rating
70 Shore D

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 5 4/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.