Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H, PK10

  • Mfr # PBOLTSEAT-PK10

  • Zoro # G2438838


product price:  $13.19
/pk 10, $1.32/ea

Key Features

Overall Width
1 3/4 in
Overall Length
1 3/4 in
Overall Height
3/8 in
Material
Steel
Includes
Bolt Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBOLTSEAT-PK10
Zoro #
G2438838
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Length
1 3/4 in
Overall Height
3/8 in

Details

Item
Bolt Seat
Material
Steel
Includes
Bolt Seat
Gauge
13 ga
For Use With
Open-Grip(R) Series Channels and Stair Treads
Finish
Pre-Galvanized
Compatible Ladder Type
Ladder Platforms, Scaffolds
Product Type
Bolt Seat
Compatible with Series
Open Grip

Description

Bolt Seat, Material Steel, For Use With Open-Grip(R) Series Channels and Stair Treads, Finish Pre-Galvanized, Includes Bolt Seat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.