This item is Discontinued.

Zoro Select Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel UR2460

Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (Discontinued)

  • Mfr # UR2460
  • Zoro # G6216524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR2460
Zoro #
G6216524
UPC #
354418413632
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
60 in
Overall Depth
24 in
Width
60"
Height
72"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
700 lb
Shelf Adjustments
1 1/2 in
Includes
(8) Posts
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Includes Decking
Yes
Whole Unit Load Capacity
3,500 lb
Shelving Configuration
Standalone
Shelf Material
Steel
Duty Rating
Medium-Duty
Shelf Gauge
16 ga
Load Capacity per Shelf
700 lb
Frame Material
Steel
Beam Profile
Medium Profile
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable

Description

Boltless Shelving, Medium Profile, Overall Depth 24 in, Overall Height 72 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (8) Posts, Includes Decking Yes, 700 lb, Whole Unit Load Capacity 3,500 lb, Standalone, Post Gauge 14 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.