Zoro Homepage

Bonded Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZMBSW-31

  • Zoro # G016267302


product price: $13.99
/pk 10, $1.40/ea

Key Features

Finish
Plain
Type
Sealing Washer
System of Measurement
Inch
Material Grade/Class
18-8
Inside Diameter
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-31
Zoro #
G016267302
UPC #
197666075227
Country of Origin
Viet Nam

Dimensions

Inside Diameter
0.13 in
For Screw Size
#6
Minimum Thickness
3/32 in
Outside Diameter
25/64 in
Maximum Thickness
3/32 in

Details

Item
Bonded Sealing Washer
Finish
Plain
Type
Sealing Washer
System of Measurement
Inch
Material Grade/Class
18-8
Seal Material
FKM
Metal Material
Stainless Steel
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
Compatible Product Type
For Use without Nut
Washer Type
ID Bonded
Dimensional Standards
ASTM D2000

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #6, Inside Diameter 0.13 in, Outside Diameter 25/64 in, Maximum Thickness 3/32 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.