Zoro Homepage

Bonded Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZMBSW-32

  • Zoro # G116267332


product price: $13.99
/pk 10, $1.40/ea

Key Features

Maximum Thickness
3/32 in
Outside Diameter
25/64 in
Type
Sealing Washer
Material Grade/Class
18-8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-32
Zoro #
G116267332
UPC #
197666075234
Country of Origin
Viet Nam

Dimensions

Maximum Thickness
3/32 in
Outside Diameter
25/64 in
Minimum Thickness
3/32 in
For Screw Size
#8
Inside Diameter
0.156 in

Details

Item
Bonded Sealing Washer
Type
Sealing Washer
Material Grade/Class
18-8
Finish
Plain
Metal Material
Stainless Steel
Seal Material
FKM
System of Measurement
Inch
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
Seal Material Color
Black

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #8, Inside Diameter 0.156 in, Outside Diameter 25/64 in, Maximum Thickness 3/32 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.