Zoro Homepage

Bonded Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZMBSW-38

  • Zoro # G616267351


product price: $13.79
/pk 10, $1.38/ea

Key Features

Seal Material
FKM
Outside Diameter
25/64 in
Metal Material
Stainless Steel
For Screw Size
M5
Inside Diameter
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-38
Zoro #
G616267351
UPC #
197666075296
Country of Origin
Viet Nam

Dimensions

Outside Diameter
25/64 in
For Screw Size
M5
Inside Diameter
0.19 in
Maximum Thickness
3/32 in
Minimum Thickness
3/32 in

Details

Seal Material
FKM
Metal Material
Stainless Steel
Type
Sealing Washer
Material Grade/Class
18-8
Item
Bonded Sealing Washer
Finish
Plain
System of Measurement
Metric
Washer Type
ID Bonded
X-Ray Detectable
X-Ray Detectable
Seal Material Color
Black
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M5, Inside Diameter 0.19 in, Outside Diameter 25/64 in, Maximum Thickness 3/32 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.