Zoro Homepage

Bonded Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZMBSW-39

  • Zoro # G416267346


product price: $18.99
/pk 10, $1.90/ea

Key Features

Material Grade/Class
18-8
System of Measurement
Metric
Metal Material
Stainless Steel
Minimum Thickness
7/64 in
Outside Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-39
Zoro #
G416267346
UPC #
197666075302
Country of Origin
Viet Nam

Dimensions

Minimum Thickness
7/64 in
Outside Diameter
7/16 in
Inside Diameter
0.228 in
For Screw Size
M6
Maximum Thickness
7/64 in

Details

Material Grade/Class
18-8
System of Measurement
Metric
Metal Material
Stainless Steel
Finish
Plain
Type
Sealing Washer
Seal Material
FKM
Item
Bonded Sealing Washer
Metal Detectable
Metal Detectable
Seal Material Color
Black
Compatible Product Type
For Use without Nut
FDA Approved
Not FDA Approved
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M6, Inside Diameter 0.228 in, Outside Diameter 7/16 in, Maximum Thickness 7/64 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.