Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZMBSW-53

  • Zoro # G916261257


product price: $12.29
/pk 10, $1.23/ea

Key Features

Inside Diameter
0.094 in
Finish
Plain
For Screw Size
#2
Metal Material
Stainless Steel
Outside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-53
Zoro #
G916261257
UPC #
00197666196007
Country of Origin
United States

Dimensions

Inside Diameter
0.094 in
For Screw Size
#2
Outside Diameter
3/16 in
Maximum Thickness
3/32 in
Minimum Thickness
5/64 in

Details

Finish
Plain
Metal Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Type
Sealing Washer
Seal Material
Neoprene Rubber
Item
Bonded Sealing Washer
Compatible Product Type
For Use without Nut
Washer Type
Flat Side Bonded
Dimensional Standards
Not Rated
Seal Material Color
Black
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 3/16 in, Maximum Thickness 3/32 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 5/64 in, Seal Material Color Black, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.