Zoro Homepage

Bonded Sealing Washer, Plain Finish, 3 PK

  • Mfr # ZMBSW-57

  • Zoro # G116261309


product price: $15.89
/pk 3, $5.30/ea

Key Features

Outside Diameter
5/8 in
Material Grade/Class
18-8
Inside Diameter
0.317 in
Maximum Thickness
9/64 in
Type
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-57
Zoro #
G116261309
UPC #
00197666196045
Country of Origin
United States

Dimensions

Outside Diameter
5/8 in
Inside Diameter
0.317 in
Maximum Thickness
9/64 in
Minimum Thickness
7/64 in
For Screw Size
5/16 in

Details

Item
Bonded Sealing Washer
Material Grade/Class
18-8
Type
Sealing Washer
Seal Material
Neoprene Rubber
System of Measurement
Inch
Finish
Plain
Metal Material
Stainless Steel
Seal Material Color
Black
Washer Type
Flat Side Bonded
FDA Approved
Not FDA Approved
Dimensional Standards
Not Rated
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Compatible Product Type
For Use without Nut

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 5/16 in, Inside Diameter 0.317 in, Outside Diameter 5/8 in, Maximum Thickness 9/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 7/64 in, Seal Material Color Black, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.