Bonded Sealing Washer, Plain Finish, 5 PK
Mfr # ZMBSW-33
Zoro # G016267326
product price: $10.99
/pk 5, $2.20/eaKey Features
System of Measurement
Inch
Material Grade/Class
18-8
Maximum Thickness
1/8 in
Outside Diameter
7/16 in
Seal Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMBSW-33
Zoro #
G016267326
UPC #
197666075241
Country of Origin
Viet Nam
Dimensions
Maximum Thickness
1/8 in
Outside Diameter
7/16 in
Minimum Thickness
1/8 in
For Screw Size
#10
Inside Diameter
0.18 in
Details
System of Measurement
Inch
Material Grade/Class
18-8
Seal Material
FKM
Item
Bonded Sealing Washer
Metal Material
Stainless Steel
Type
Sealing Washer
Finish
Plain
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
Seal Material Color
Black
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
Description
Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #10, Inside Diameter 0.18 in, Outside Diameter 7/16 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.