Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-35

  • Zoro # G616267337


product price: $17.99
/pk 5, $3.60/ea

Key Features

Type
Sealing Washer
Minimum Thickness
1/8 in
System of Measurement
Inch
Metal Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-35
Zoro #
G616267337
UPC #
197666075265
Country of Origin
Viet Nam

Dimensions

Minimum Thickness
1/8 in
Inside Diameter
0.301 in
For Screw Size
5/16 in
Outside Diameter
39/64 in
Maximum Thickness
1/8 in

Details

Type
Sealing Washer
Item
Bonded Sealing Washer
System of Measurement
Inch
Metal Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Seal Material
FKM
Dimensional Standards
ASTM D2000
Seal Material Color
Black
Washer Type
ID Bonded
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 5/16 in, Inside Diameter 0.301 in, Outside Diameter 39/64 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.