Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-36

  • Zoro # G516267345


product price: $19.99
/pk 5, $4.00/ea

Key Features

System of Measurement
Inch
Maximum Thickness
1/8 in
Finish
Plain
Inside Diameter
0.364 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-36
Zoro #
G516267345
UPC #
197666075272
Country of Origin
Viet Nam

Dimensions

Maximum Thickness
1/8 in
Inside Diameter
0.364 in
Minimum Thickness
1/8 in
Outside Diameter
43/64 in
For Screw Size
3/8 in

Details

System of Measurement
Inch
Finish
Plain
Item
Bonded Sealing Washer
Material Grade/Class
18-8
Seal Material
FKM
Type
Sealing Washer
Metal Material
Stainless Steel
Compatible Product Type
For Use without Nut
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Seal Material Color
Black
Dimensional Standards
ASTM D2000
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 3/8 in, Inside Diameter 0.364 in, Outside Diameter 43/64 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.