Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-37

  • Zoro # G016267340


product price: $21.99
/pk 5, $4.40/ea

Key Features

Maximum Thickness
1/8 in
Seal Material
FKM
For Screw Size
7/16 in
Minimum Thickness
1/8 in
Inside Diameter
0.427 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-37
Zoro #
G016267340
UPC #
197666075289
Country of Origin
Viet Nam

Dimensions

Maximum Thickness
1/8 in
For Screw Size
7/16 in
Minimum Thickness
1/8 in
Inside Diameter
0.427 in
Outside Diameter
49/64 in

Details

Seal Material
FKM
Item
Bonded Sealing Washer
Type
Sealing Washer
System of Measurement
Inch
Metal Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
X-Ray Detectable
X-Ray Detectable
Compatible Product Type
For Use without Nut
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Dimensional Standards
ASTM D2000
Metal Detectable
Metal Detectable
Seal Material Color
Black

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 7/16 in, Inside Diameter 0.427 in, Outside Diameter 49/64 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.