Bonded Sealing Washer, Plain Finish, 5 PK
Mfr # ZMBSW-40
Zoro # G716267305
product price: $13.49
/pk 5, $2.70/eaKey Features
Minimum Thickness
7/64 in
Metal Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Seal Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMBSW-40
Zoro #
G716267305
UPC #
197666075319
Country of Origin
Viet Nam
Dimensions
Minimum Thickness
7/64 in
Inside Diameter
0.306 in
Outside Diameter
17/32 in
For Screw Size
M8
Maximum Thickness
7/64 in
Details
Metal Material
Stainless Steel
Item
Bonded Sealing Washer
Finish
Plain
Material Grade/Class
18-8
Seal Material
FKM
Type
Sealing Washer
System of Measurement
Metric
Compatible Product Type
For Use without Nut
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
Washer Type
ID Bonded
Description
Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M8, Inside Diameter 0.306 in, Outside Diameter 17/32 in, Maximum Thickness 7/64 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.