Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-41

  • Zoro # G016267296


product price: $14.99
/pk 5, $3.00/ea

Key Features

Minimum Thickness
7/64 in
Seal Material
FKM
Maximum Thickness
7/64 in
For Screw Size
M10
Inside Diameter
0.383 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-41
Zoro #
G016267296
UPC #
197666075326
Country of Origin
Viet Nam

Dimensions

Minimum Thickness
7/64 in
Maximum Thickness
7/64 in
For Screw Size
M10
Inside Diameter
0.383 in
Outside Diameter
39/64 in

Details

Seal Material
FKM
Material Grade/Class
18-8
System of Measurement
Metric
Item
Bonded Sealing Washer
Finish
Plain
Type
Sealing Washer
Metal Material
Stainless Steel
X-Ray Detectable
X-Ray Detectable
Seal Material Color
Black
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut
Washer Type
ID Bonded
Dimensional Standards
ASTM D2000

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M10, Inside Diameter 0.383 in, Outside Diameter 39/64 in, Maximum Thickness 7/64 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.