Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-42

  • Zoro # G616267320


product price: $20.55
/pk 5, $4.11/ea

Key Features

Seal Material
FKM
Metal Material
Stainless Steel
Outside Diameter
49/64 in
Inside Diameter
0.461 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-42
Zoro #
G616267320
UPC #
197666075333
Country of Origin
Viet Nam

Dimensions

Outside Diameter
49/64 in
Inside Diameter
0.461 in
For Screw Size
M12
Maximum Thickness
7/64 in
Minimum Thickness
7/64 in

Details

Seal Material
FKM
Item
Bonded Sealing Washer
Metal Material
Stainless Steel
Material Grade/Class
18-8
Type
Sealing Washer
System of Measurement
Metric
Finish
Plain
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
Washer Type
ID Bonded
Metal Detectable
Metal Detectable
Seal Material Color
Black
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M12, Inside Diameter 0.461 in, Outside Diameter 49/64 in, Maximum Thickness 7/64 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.