Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-44

  • Zoro # G016261331


product price: $13.99
/pk 5, $2.80/ea

Key Features

Seal Material
Neoprene Rubber
Inside Diameter
0.188 in
Type
Sealing Washer
Material Grade/Class
18-8
Minimum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-44
Zoro #
G016261331
UPC #
00197666195918
Country of Origin
United States

Dimensions

Inside Diameter
0.188 in
Minimum Thickness
3/32 in
For Screw Size
#8
Maximum Thickness
9/64 in
Outside Diameter
7/16 in

Details

Seal Material
Neoprene Rubber
Item
Bonded Sealing Washer
Type
Sealing Washer
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Metal Material
Stainless Steel
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut
FDA Approved
Not FDA Approved
Washer Type
Flat Side Bonded
Dimensional Standards
Not Rated

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 9/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.