Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-48

  • Zoro # G016261317


product price: $9.99
/pk 5, $2.00/ea

Key Features

System of Measurement
Inch
Seal Material
Neoprene Rubber
Maximum Thickness
7/64 in
For Screw Size
#5
Metal Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-48
Zoro #
G016261317
UPC #
00197666195956
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
For Screw Size
#5
Minimum Thickness
5/64 in
Inside Diameter
0.14 in
Outside Diameter
5/16 in

Details

System of Measurement
Inch
Seal Material
Neoprene Rubber
Metal Material
Stainless Steel
Material Grade/Class
18-8
Type
Sealing Washer
Item
Bonded Sealing Washer
Finish
Plain
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut
Washer Type
Flat Side Bonded
Dimensional Standards
Not Rated
FDA Approved
Not FDA Approved

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #5, Inside Diameter 0.14 in, Outside Diameter 5/16 in, Maximum Thickness 7/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 5/64 in, Seal Material Color Black, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.