Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-50

  • Zoro # G516261329


product price: $14.15
/pk 5, $2.83/ea

Key Features

Metal Material
Stainless Steel
For Screw Size
#6
Finish
Plain
Seal Material
Neoprene Rubber
Minimum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-50
Zoro #
G516261329
UPC #
00197666195970
Country of Origin
United States

Dimensions

For Screw Size
#6
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
Inside Diameter
0.156 in
Outside Diameter
7/16 in

Details

Metal Material
Stainless Steel
Item
Bonded Sealing Washer
Finish
Plain
Seal Material
Neoprene Rubber
System of Measurement
Inch
Material Grade/Class
18-8
Type
Sealing Washer
Seal Material Color
Black
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Washer Type
Flat Side Bonded
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 7/16 in, Maximum Thickness 7/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.